Check Availability
  • CELLTREAT 

    Cell Strainer; PK50

  • Item # 48TD68
  • Mfr. Model # 229486
Cell Strainer; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD68
Mfr. Model # 229486
UNSPSC #41121703
Shipping Weight 0.5 lbs
Country of Origin China *
Item Cell Strainer
Length 4cm
Pore Size 100um
Special Features Bulk Packaged, Color Coded By Mesh Porosity, Include Gripping Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In