Check Availability
  • CELLTREAT 

    Cell Strainer; PK50

  • Item # 48TD63
  • Mfr. Model # 229481
Cell Strainer; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD63
Mfr. Model # 229481
UNSPSC #41121703
Shipping Weight 1.0 lbs
Country of Origin China *
Item Cell Strainer
Length 4cm
Pore Size 40um
Special Features Individually Wrapped, Color Coded by Mesh Porosity, Gripping Tab
* This product's country of origin is subject to change

Compliance and Restrictions