Check Availability
  • CELLTREAT 

    5mL Polystyrene Tissue Culture Treated Dish; PK500

  • Item # 48TD79
  • Mfr. Model # 229635
5mL Polystyrene Tissue Culture Treated Dish; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD79
Mfr. Model # 229635
UNSPSC #41122101
Shipping Weight 6.4 lbs
Country of Origin China *
Item Tissue Culture Treated Dish
Material Polystyrene
Dimensions 35x10mm
Volume Capacity 5mL
Number of Wells 1
Working Volume Per Well 5mL
Culture Area Per Well 8.5cm2
* This product's country of origin is subject to change

Compliance and Restrictions