Check Availability
  • CELLTREAT 

    2L Plastic Erlenmeyer Flask, Clear, Height: 260mm, 6 PK

  • Item # 38C797
  • Mfr. Model # 229850
2L Plastic Erlenmeyer Flask, Clear, Height: 260mm, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 38C797
Mfr. Model # 229850
UNSPSC #41121804
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 2L
Labware Basic Material Plastic
Labware Body Material Polycarbonate
Labware Neck Style Angled
Includes Closure Yes
Labware Closure Color Green
Graduation Range 600 to 2000mL
Graduation Subdivisions 100mL
Sterile/Non-Sterile Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Screw On
Labware Height - Metric 260mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms