Check Availability
  • CELLTREAT 

    16mL Polystyrene Petri Dish; PK500

  • Item # 48TD88
  • Mfr. Model # 229684
16mL Polystyrene Petri Dish; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD88
Mfr. Model # 229684
UNSPSC #41122101
Shipping Weight 22.6 lbs
Country of Origin China *
Item Petri Dish
Material Polystyrene
Dimensions 100x15mm
Volume Capacity 16mL
Number of Wells 4
Working Volume Per Well 4mL
Culture Area Per Well 13.75cm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms