Check Availability
  • CELLTREAT 

    15mL Polystyrene Petri Dish; PK500

  • Item # 48TD83
  • Mfr. Model # 229697
15mL Polystyrene Petri Dish; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TD83
Mfr. Model # 229697
UNSPSC #41122101
Shipping Weight 20.19 lbs
Country of Origin China *
Item Petri Dish
Material Polystyrene
Dimensions 100x15mm
Volume Capacity 15mL
Number of Wells 1
Working Volume Per Well 15mL
Culture Area Per Well 55cm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms