Check Availability
  • CELLTREAT 

    0.39mL Polystyrene Non-Treated Plate w/Lid; PK100

  • Item # 38C827
  • Mfr. Model # 229596
0.39mL Polystyrene Non-Treated Plate w/Lid; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring alphanumeric markings that clearly identify the multiple wells, this CELLTREAT non-treated plate has raised rims on wells that nest into rings on the single direction lid to reduce evaporation, and limit the risk of cross contamination. The lid’s stacking ring also adds stability when you have to handle tall stacks of plates. Packaged sterile (gamma irradiated).
Show More Close
 

Technical Specifications

Item # 38C827
Mfr. Model # 229596
UNSPSC #41122101
Catalog Page 663
Shipping Weight 21.65 lbs
Country of Origin China *
Item Non-Treated Plate w/Lid
Material Polystyrene
Volume Capacity 0.39mL
Number of Wells 96
Working Volume Per Well 0.075 to 0.20mL
Culture Area Per Well 0.33cm2
Includes Lid
* This product's country of origin is subject to change

Compliance and Restrictions