Check Availability
  • CECO 

    Window Frame Kit, 24x30 In

  • Item # 3PEU8
  • Mfr. Model # LT-B1 24 x 30
Window Frame Kit, 24x30 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEU8
Mfr. Model # LT-B1 24 x 30
UNSPSC #30171505
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Door Window Frame Kit
Material 20-gauge galvanealed Steel
Finish Galvannealed
Opening Height 32"
Opening Width 26"
Window Height 30"
Window Width 24"
Agency Compliance UL
For Use With Hollow Metal Doors 1 3/4" Thick
Includes Glass Not Included
* This product's country of origin is subject to change

Compliance and Restrictions