Check Availability
  • CECO 

    Six Panel Steel Door, 84x36, Mortise

  • Item # 3TJH4
  • Mfr. Model # CSPD-FL3070-MORT-CU
Six Panel Steel Door, 84x36, Mortise
Qty
  • Web Price
    $1,339.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

6-panel embossed steel door has the durability of steel with the pleasing appearance of a wood door. Its polystyrene insulated core is bonded to the interior of the steel skin. Door has closer reinforcement.
Show More Close
 

Technical Specifications

Item # 3TJH4
Mfr. Model # CSPD-FL3070-MORT-CU
UNSPSC #30171505
Catalog Page 1993
Shipping Weight 102.0 lbs
Country of Origin USA *
Item Six Panel Security Door
Door Type Embossed Steel
Lock Type Mortise
Material 18-gauge Steel
Thermal Insulation U-Factor 0.091
Door Opening Height 84"
Door Opening Width 36"
Thickness 1-3/4"
Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating
For Use With Mortise Locks with Full Escutcheon Plate
Security Door Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions