This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CECO 

    Security Door,Flush Design,Hand LH

  • Item # 53PL45
  • Mfr. Model # CFRPD-FL3070TA-CYL-CE-LH
Security Door,Flush Design,Hand LH

Product Details

Flush-design fiberglass-reinforced polyester door is used primarily for exterior openings in high-use areas. An excellent choice for restaurants and schools, or anywhere else that requires a strong, lightweight door that can withstand rough everyday use.

• Door opening: 36"W x 84"H
• Type 1 door matches to Type 1 Ceco hinge cutouts

Note: For more information on Door Types and Hinge Cutout measurements, go to:
https://static.grainger.com/images/14-ECOMMA-265-Door-Selection-Guide-door-selection-guide.png?cm_sp=CS_Banner-_-SC-_-DoorSelectionGuide
Show More Close
 

Technical Specifications

Item # 53PL45
Mfr. Model # CFRPD-FL3070TA-CYL-CE-LH
UNSPSC #30171501
Catalog Page 1992
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Security Door
Door Design Flush
Door Type 1
Lock Type Cylindrical
Material Fiberglass Reinforced Polyester
Hand LH
Thermal Insulation U-Factor 0.35
Door Opening Height 84"
Door Opening Width 36"
Thickness 1-3/4"
Overall Depth 1-3/4"
Agency Compliance ANSI A250.4, ASTM E90
For Use With Mfr. No. FOO1743X, FOO1751X
Dimension a 6-5/8"
Dimension B 39-5/8"
Dimension C 72-5/8"
Dimension d 40-15/16"
Dimension E 84"
Security Door Color Tan
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions