This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Security Doors
  • CECO 

    Security Door, Type ST, Lock Type LC1

  • Item # 1PHY9
  • Mfr. Model # D000765XST
Security Door, Type ST, Lock Type LC1

Product Details

Fire-rated wood door comes prepped with a 2-3/4" backset. Requires a light sanding and finishing prior to installation.
Show More Close
 

Technical Specifications

Item # 1PHY9
Mfr. Model # D000765XST
UNSPSC #30171504
Catalog Page 1998
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Security Door
Door Design Rotary Natural Birch
Door Type 3
Lock Type Cylindrical
Material Natural Birch Vaneer with Particle board Core
Hand Left-Hand
Door Opening Height 80"
Door Opening Width 36"
Thickness 1-3/4"
Agency Compliance Warnock Hersey Listed 20 Minute Fire Rating
Dimension B 37-5/16"
Dimension C 67-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In