Check Availability
  • CECO 

    Security Door,Type ST,Lock Type LC1

  • Item # 1PHY7
  • Mfr. Model # D001474XST
Security Door,Type ST,Lock Type LC1
Qty
  • Web Price
    $808.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire-rated wood door comes prepped with a 2-3/4" backset. Requires a light sanding and finishing prior to installation.
Show More Close
 

Technical Specifications

Item # 1PHY7
Mfr. Model # D001474XST
UNSPSC #30171504
Catalog Page 1993
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Security Door
Door Design Red Oak Wood
Door Type 3
Lock Type Cylindrical
Material Red Oak Vaneer with Mineral Core
Hand Left-Hand
Door Opening Height 84"
Door Opening Width 36"
Thickness 1-3/4"
Agency Compliance Warnock Hersey Listed 90 Minute Fire Rating
Dimension B 39-5/16"
Dimension C 71-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions