Check Availability
  • CECO 

    Security Door, Type CE, Lock Type LC1

  • Item # 1PHX9
  • Mfr. Model # D001013XCE
Security Door, Type CE, Lock Type LC1
Qty
  • Clearance Price
    $145.30 / each
    Web Price $746.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire-rated wood door comes prepped with a 2-3/4" backset. Requires a light sanding and finishing prior to installation.
Show More Close
 

Technical Specifications

Item # 1PHX9
Mfr. Model # D001013XCE
UNSPSC #30171504
Catalog Page 1993
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Security Door
Door Type 1
Lock Type Cylindrical
Material Natural Birch with Mineral Core
Hand RH
Door Opening Height 84"
Door Opening Width 36"
Thickness 1-3/4"
Agency Compliance Warnock Hersey Listed 90 Minute Fire Rating
Dimension B 39-5/8"
Dimension C 72-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions