Check Availability
  • CECO 

    Hollow Metal Door,Type2,80 x 32 In

  • Item # 5EJW9
  • Mfr. Model # CHMD x HG28 68 x MORT-CU-18ga
Hollow Metal Door,Type2,80 x 32 In
Qty
  • Web Price
    $787.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flush steel door combines the extra strength of steel construction with the added safety of a 3-hr. UL fire rating to offer outstanding security. Its steel face sheets are supported by a kraft honeycomb core for an exceptionally flat surface with high structural resistance to impact damage.
Show More Close
 

Technical Specifications

Item # 5EJW9
Mfr. Model # CHMD x HG28 68 x MORT-CU-18ga
UNSPSC #30171505
Catalog Page 1992
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Half Glass Steel Door
Door Design Half Glass
Door Type 2
Lock Type Mortise
Material 18-Gauge
Thermal Insulation U-Factor 0.41
Door Opening Height 80"
Door Opening Width 32"
Window Height 25"
Window Width 19"
Thickness 1-3/4"
Agency Compliance UL, 1 1/2 Hour Fire Rating
Dimension B 35-1/8"
Dimension C 65-3/8"
Security Door Color Gray
Fire Rating 45 min.
* This product's country of origin is subject to change

Compliance and Restrictions