Check Availability
  • CECO 

    CECO DOOR LOUVER KIT 14X8

  • Item # 3PFW8
  • Mfr. Model # LV-IY-G 14 X 8
CECO DOOR LOUVER KIT 14X8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PFW8
Mfr. Model # LV-IY-G 14 X 8
UNSPSC #30161901
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Door Louver Kits
Material 20-Gauge Galvannealed Steel
Window Height 8"
Window Width 14"
For Use With 1 3/4" Thick Doors
* This product's country of origin is subject to change

Compliance and Restrictions