Check Availability
  • CECO 

    Bullet Resistent Frame Level 3 36 x 80 R

  • Item # 3TJF5
  • Mfr. Model # CBR-FR3068-RH-CE
Bullet Resistent Frame Level 3 36 x 80 R
Qty
  • Web Price
    $796.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TJF5
Mfr. Model # CBR-FR3068-RH-CE
UNSPSC #30171507
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Bullet Resistant Door Frame
Door Type Level 3
Frame Type Masonry
Material 14-gauge Steel
Hand RH
Door Opening Height 80"
Door Opening Width 36"
Throat Opening Size 5-3/4"
Overall Depth 4-7/8"
Agency Compliance UL752 for Bullet Resistence
Includes Hinge Cutout for 5" , .180 Thick
* This product's country of origin is subject to change

Compliance and Restrictions