Check Availability
  • CDI CONTROL DEVICES 

    Brass In Tank Check Valve

  • Item # 6X216
  • Mfr. Model # C7510-1EP
Brass In Tank Check Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Valve has a 1/8" (F)NPT tapped unloader port with removable plug. Brass body. External threads are coated with thread sealant.
Show More Close
 

Technical Specifications

Item # 6X216
Mfr. Model # C7510-1EP
UNSPSC #40141622
Catalog Page 2581
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Check Valve
Inlet (In.) 3/4 O.D.
Outlet (In.) 1 (M)NPT
Material Brass
Max. Pressure (PSI) 450
Hex Size (In.) 1-5/16
Flow Range Free Air (CFM) 0 to 60
Max. Temp. (F) 400
Length (In.) 3-7/8
Spring Material Stainless Steel
Poppet Flouropolymer
Application For Compressors, Water or Oil Tanks, Industrial and Commercial Applications
* This product's country of origin is subject to change