Check Availability
Brass In Tank Check Valve
  • CDI CONTROL DEVICES 

    Brass In Tank Check Valve

  • Item # 6X208
  • Mfr. Model # P5050-1EP
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Valve has a 1/8" (F)NPT tapped unloader port with removable plug. Brass body. External threads are coated with thread sealant.
Show More Close
 

Technical Specifications

Item # 6X208
Mfr. Model # P5050-1EP
UNSPSC #40141603
Catalog Page 2581
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Check Valve
Type In Tank
Inlet (In.) 1/2 (F)NPT
Outlet (In.) 1/2 (M)NPT
Material Brass
Max. Pressure (PSI) 450
Hex Size (In.) 1
Flow Range Free Air (CFM) 0 to 20
Max. Temp. (F) 400
Length (In.) 3
Spring Material Stainless Steel
Poppet Flouropolymer
Thread Coating 516 Dry Tape Thread Sealant
Application For Industrial and Commercial Use

* This product's country of origin is subject to change