Check Availability
  • CDI CONTROL DEVICES 

    Brass In Line Check Valve

  • Item # 3ETU5
  • Mfr. Model # IC25-AB
Brass In Line Check Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Valve opens at less than 1 psi. All-brass body.
Show More Close
 

Technical Specifications

Item # 3ETU5
Mfr. Model # IC25-AB
UNSPSC #40141603
Catalog Page 2581
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Check Valve
Type In Line
Inlet (In.) 1/4 (F)NPT
Outlet (In.) 1/4 (F)NPT
Material Brass
Hold Back Pressure (PSI) 400
Max. Pressure (PSI) 450
Cracking Pressure (PSI) .1
Hex Size (In.) 13/16
Flow Range Free Air (CFM) 0 to 12
Max. Temp. (F) 400
Mounting Vertical or Horizontal
Length (In.) 2-1/8
Spring Material Stainless Steel
Disc Positive Seating Fluoropolymer, for Maximum Air Flow
Poppet PTFE
Application In-Line Check Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov