Check Availability
  • CDI CONTROL DEVICES 

    Brass Air Tank Valve

  • Item # 1X361
  • Mfr. Model # TV12
Brass Air Tank Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Air Tank Filler Valves are for use with pumps and compressors.
Show More Close
 

Technical Specifications

Item # 1X361
Mfr. Model # TV12
UNSPSC #40141603
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Brass Air Tank Valve
NPT (In.) 1/8
Max. Pressure (PSI) 150
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov