Check Availability
  • CCL 

    Alike-Keyed Standard Keyed Cam Lock Key # CH751, For Door Thickness (In.): 1-1/8, Bright Chrome

  • Item # 38EW59
  • Mfr. Model # 65012
Alike-Keyed Standard Keyed Cam Lock Key # CH751, For Door Thickness (In.): 1-1/8, Bright Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EW59
Mfr. Model # 65012
UNSPSC #46171513
Shipping Weight 0.21 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number CH751
For Door Thickness (In.) 1-1/8
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 1-3/8
Finish Bright Chrome
Weather Resistant No
Number of Keys 2
Cam Width (In.) 5/8
Cam Length (In.) 1-1/8, 1-1/4
Offset (In.) 1/4
Head Dia. (In.) 57/64
Cylinder 1-1/8"
Includes (2) Cams and Hardware
Unlock Turn Direction Left/Right
Unlocking Radius (Deg.) 90 or 180
Number of Pins 5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms