This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CAVERT WIRE COMPANY 

    Baling Wire, 2582 ft. L, 11 ga., Steel

  • Item # 410D46
  • Mfr. Model # 030-110-00000-15
Baling Wire, 2582 ft. L, 11 ga., Steel

Technical Specifications

Item # 410D46
Mfr. Model # 030-110-00000-15
UNSPSC #26121522
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Baling Wire
Gauge 11 ga.
Finish Galvanized
Material Steel
Diameter 0.1205"
Length 2582 ft.
Weight 100 lb.
Package Type Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.