Check Availability
  • CATCHMASTER 

    Insect Trap Refill, For Mfr. No. 908, PK2

  • Item # 24K341
  • Mfr. Model # 922
Insect Trap Refill, For Mfr. No. 908, PK2 Insect Trap Refill,For Mfr. No. 908,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K341
Mfr. Model # 922
UNSPSC #10191703
Catalog Page 1022
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Flying Insect Trap Refill
Length (In.) 9
Width (In.) 1
Depth (In.) 1
For Use with Stock Number Mfr. No. 908
* This product's country of origin is subject to change

Alternate Search Terms