Check Availability
  • CASTROL 

    Synthetic, SAE Grade : 75W-90, 15 gal. Drum

  • Item # 45LW32
  • Mfr. Model # 27107-AEKG
Synthetic, SAE Grade : 75W-90, 15 gal. Drum
Qty
  • Web Price
    $1,208.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LW32
Mfr. Model # 27107-AEKG
UNSPSC #15121503
Catalog Page 896
Shipping Weight 115.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
SAE Grade 75W-90
Base Oil Synthetic
Container Size 15 gal.
Lubricant NSF Rating Not Rated
Viscosity Index Syntrax Long Life
Flash Point 224 Degrees C
Container Style Drum
Color Amber
Standards API GL-5
Application For Autos/Light Duty Trucks
Specific Gravity 0.87
AGMA Standard Not AGMA Rated
Extreme Pressure Use No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms