Check Availability
  • CASTER CONCEPTS INC. 

    3/4" Bore Dia. 500 Load Rating Rubber Drive Wheels

  • Item # 39UT38
  • Mfr. Model # 08200-70-12-KWBB
3/4" Bore Dia. 500 Load Rating Rubber Drive Wheels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT38
Mfr. Model # 08200-70-12-KWBB
UNSPSC #31162702
Shipping Weight 16.96 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 3/4"
Wheel Dia. 8"
Wheel Width 2"
Wheel Material Rubber
Hub Length 2-3/16"
Load Rating 500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.