This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CASTER CONCEPTS INC. 

    3/4" Bore Dia. 425 Load Rating Rubber Drive Wheels

  • Item # 39UT45
  • Mfr. Model # 06200-70-12-KWBB
3/4" Bore Dia. 425 Load Rating Rubber Drive Wheels

Technical Specifications

Item # 39UT45
Mfr. Model # 06200-70-12-KWBB
UNSPSC #31162702
Shipping Weight 12.72 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 3/4"
Wheel Dia. 6"
Wheel Width 2"
Wheel Material Rubber
Hub Length 2-3/16"
Load Rating 425
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.