Check Availability
  • CASTER CONCEPTS INC. 

    3/4" Bore Dia. 300 Load Rating Rubber Drive Wheels

  • Item # 39UT53
  • Mfr. Model # 03200-70-12-KWB
3/4" Bore Dia. 300 Load Rating Rubber Drive Wheels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT53
Mfr. Model # 03200-70-12-KWB
UNSPSC #31162702
Shipping Weight 6.36 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 3/4"
Wheel Dia. 3"
Wheel Width 3"
Wheel Material Rubber
Hub Length 3-1/4"
Load Rating 300
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.