This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CASTER CONCEPTS INC. 

    1-3/4" Bore Dia. 850 Load Rating Rubber Drive Wheels

  • Item # 39UT52
  • Mfr. Model # 08300-70-20-KWD
1-3/4" Bore Dia. 850 Load Rating Rubber Drive Wheels

Technical Specifications

Item # 39UT52
Mfr. Model # 08300-70-20-KWD
UNSPSC #31162702
Shipping Weight 25.44 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 1-3/4"
Wheel Dia. 8"
Wheel Width 3"
Wheel Material Rubber
Hub Length 3-1/4"
Load Rating 850
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.