Check Availability
  • CASTER CONCEPTS INC. 

    1-3/4" Bore Dia. 1000 Load Rating Rubber Drive Wheels

  • Item # 39UT54
  • Mfr. Model # 10300-70-20-KWD
1-3/4" Bore Dia. 1000 Load Rating Rubber Drive Wheels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT54
Mfr. Model # 10300-70-20-KWD
UNSPSC #31162702
Shipping Weight 31.8 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 1-3/4"
Wheel Dia. 10"
Wheel Width 2"
Wheel Material Rubber
Hub Length 3-1/4"
Load Rating 1000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.