Check Availability
  • CASTER CONCEPTS INC. 

    1-1/2" Bore Dia. 3000 Load Rating Rubber Drive Wheels

  • Item # 39UT46
  • Mfr. Model # 12400-70-24-KWE
1-1/2" Bore Dia. 3000 Load Rating Rubber Drive Wheels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT46
Mfr. Model # 12400-70-24-KWE
UNSPSC #31162702
Shipping Weight 50.88 lbs
Country of Origin USA *
Item Drive Wheels
Bore Dia. 1-1/2"
Wheel Dia. 12"
Wheel Width 4"
Wheel Material Rubber
Hub Length 4-1/4"
Load Rating 3000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.