Check Availability
  • CASH VALVE 

    Stainless Steel Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type

  • Item # 3RAD7
  • Mfr. Model # 13776-0231
Stainless Steel Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Backpressure Valves—Series FR

• Temp. range: 40° to 450°F
Fully automatic valves maintain preset inlet pressure, regardless of variations. All have a stainless steel spring. Ranges are factory-set at midrange and can be adjusted in the field to meet specific application requirements. FNPT connections. Provide continuous protection of pumps, process piping systems, and similar equipment in most hydraulic systems.
Meet CSA and CRN standards.
Show More Close
 

Technical Specifications

Item # 3RAD7
Mfr. Model # 13776-0231
UNSPSC #40141606
Shipping Weight 35.75 lbs
Country of Origin USA *
Item Adjustable Back Pressure Relief Valve
Body Material Stainless Steel
Inlet Type FNPT
Outlet Type FNPT
Inlet Size 2"
Outlet Size 2"
Factory Set Pressure 231 psi
Disc Material Stainless Steel
Overall Height 11"
Overall Length 7-1/2"
Seat Material Stainless Steel
Spring Material Stainless Steel
Temp. Range 40 Degrees to 450 Degrees F
Test Lever No
Standards CSA, CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms