Check Availability
  • CASH VALVE 

    Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 457A07
  • Mfr. Model # C776BGFGK01-KM0150
Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457A07
Mfr. Model # C776BGFGK01-KM0150
UNSPSC #40141606
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Bronze
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1-1/8"
Outlet Size 1-1/2"
Factory Set Pressure 150 psi
Pressure Range 0 to 150 psi
Disc Material PCTFE
Overall Height 10-3/8"
Application Air, Gas
Overall Length 3-1/2"
Seat Material Brass
Spring Material 302 Stainless Steel
Temp. Range -320 Degrees to 150 Degrees F
Test Lever No
Compliance Section VIII Air/Gas
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms