Check Availability
  • CASH VALVE 

    Bronze Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type

  • Item # 3PZE2
  • Mfr. Model # 8375-0400
Bronze Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PZE2
Mfr. Model # 8375-0400
UNSPSC #40141606
Shipping Weight 7.29 lbs
Country of Origin USA *
Item Adjustable Back Pressure Relief Valve
Body Material Bronze
Inlet Type FNPT
Outlet Type FNPT
Inlet Size 1-1/4"
Outlet Size 1-1/4"
Factory Set Pressure 400 psi
Disc Material Metal
Overall Height 9-3/4"
Application Liquids
Overall Length 4-1/2"
Seat Material Bronze
Spring Material Stainless Steel
Temp. Range 40 Degrees to 450 Degrees F
Test Lever No
Standards ASME Section IV, CSA, CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms