Check Availability
  • CASH VALVE 

    Bronze Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type

  • Item # 3PZD1
  • Mfr. Model # 8342-0050
Bronze Adjustable Back Pressure Relief Valve, FNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PZD1
Mfr. Model # 8342-0050
UNSPSC #40141606
Shipping Weight 2.58 lbs
Country of Origin USA *
Item Adjustable Back Pressure Relief Valve
Body Material Bronze
Inlet Type FNPT
Outlet Type FNPT
Inlet Size 1/2"
Outlet Size 1/2"
Factory Set Pressure 50 psi
Disc Material Metal
Overall Height 7"
Application Liquids
Overall Length 3-1/4"
Seat Material Bronze
Spring Material Stainless Steel
Temp. Range 40 Degrees to 450 Degrees F
Test Lever No
Standards ASME Section IV, CSA, CRN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms