Check Availability
  • CASH VALVE 

    Brass Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 457A15
  • Mfr. Model # C600MABT-01K0150
Brass Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457A15
Mfr. Model # C600MABT-01K0150
UNSPSC #40141606
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Brass
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1/8"
Outlet Size 19/64"
Factory Set Pressure 150 psi
Pressure Range 0 to 150 psi
Steam Capacity (Lb./Hr.) 142
Disc Material PTFE
Overall Height 2-53/64"
Application Air, Gas or Steam
Overall Length 3/64"
Seat Material Brass
Spring Material Stainless Steel
Temp. Range -320 Degrees to 200 Degrees F
Test Lever No
Compliance Section VIII Air/Gas
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms