Check Availability
  • CASH VALVE 

    Brass Cryogenic Valve, NPT Inlet Type

  • Item # 40PP50
  • Mfr. Model # 20710
Brass Cryogenic Valve, NPT Inlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PP50
Mfr. Model # 20710
UNSPSC #40141609
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cryogenic Valve
Body Material Brass
Inlet Type NPT
Inlet Size 1/2"
Outlet Size 1/2"
Temp. Range -320 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms