Check Availability
  • CASH VALVE 

    Brass Cryogenic Valve

  • Item # 40PP47
  • Mfr. Model # 20709
Brass Cryogenic Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PP47
Mfr. Model # 20709
UNSPSC #40141609
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cryogenic Valve
Body Material Brass
Inlet Size 3/8"
Outlet Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Show More Close
 

Alternate Search Terms