Check Availability
  • CASH VALVE 

    B Series 5-7/8"L Cast Iron Pressure Regulator, 55 to 100 psi

  • Item # 456Z50
  • Mfr. Model # BFEWSSBBS01-D0080
B Series 5-7/8"L Cast Iron Pressure Regulator, 55 to 100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 456Z50
Mfr. Model # BFEWSSBBS01-D0080
UNSPSC #41112404
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Pressure Regulator
Series B
Body Material Cast Iron
Inlet Size 1"
Outlet Size 1"
Length 5-7/8"
Height 7-1/2"
Application Water, Air
Connection Type NPT
Pressure Adjustment Range 55 to 100 psi
Seal Material NBR
Max. Temp. 180 Degrees F
Max. Pressure 200 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.