Check Availability
  • CASH VALVE 

    A-16 Series 2-1/4"L Brass Pressure Regulator, 80 to 120 psi

  • Item # 3RAJ9
  • Mfr. Model # 04164-0100
A-16 Series 2-1/4"L Brass Pressure Regulator, 80 to 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RAJ9
Mfr. Model # 04164-0100
UNSPSC #40141606
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Pressure Regulator
Series A-16
Body Material Brass
Inlet Size 3/8"
Outlet Size 3/8"
Length 2-1/4"
Height 4-5/16"
Application Air, Water, Oil, Fluids and Gas
Connection Type FNPT
Pressure Adjustment Range 80 to 120 psi
Gauge Port Size 1/4"
Max. Temp. 180 Degrees F
Max. Pressure 250 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms