Check Availability
  • CASH VALVE 

    A-16 Series 2-1/4"L Brass Pressure Regulator, 100 to 180 psi

  • Item # 3RAH4
  • Mfr. Model # 04163-0140
A-16 Series 2-1/4"L Brass Pressure Regulator, 100 to 180 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RAH4
Mfr. Model # 04163-0140
UNSPSC #40141606
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Pressure Regulator
Series A-16
Body Material Brass
Inlet Size 3/8"
Outlet Size 3/8"
Length 2-1/4"
Height 4-5/16"
Pressure Adjustment Range 100 to 180 psi
Max. Temp. 180 Degrees F
Max. Pressure 250 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms