Check Availability
  • CARRINGTON 

    Black Fabric Desk Chair 22" Back Height, Arm Style: Adjustable

  • Item # 415Y09
  • Mfr. Model # 10000-BK- IA
Black Fabric Desk Chair 22" Back Height, Arm Style: Adjustable
Qty
  • Web Price
    $1,088.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415Y09
Mfr. Model # 10000-BK- IA
UNSPSC #56101504
Shipping Weight 78.0 lbs
Country of Origin USA *
Office Chair Style Big-and-Tall, Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 19" to 22"
Seat Color Black
Weight Capacity 500 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 19"
Seat Height Max. 22"
Back Height 22"
Arm Style Adjustable
Caster Type Carpet
Overall Height 49"
Overall Width 28"
Overall Depth 28"
Seat Width 26"
Seat Depth 22"
Back Width 26"
Number of Casters 5
Number of Glides 0
Cushion Thickness 4"
Series Carrington
Back Color Black
Seat Tilt Backward 10 Degrees
Seat Tilt Forward 7 Degrees
Back Tilt Forward None
Back Tilt Backward 12 Degrees
Base Style 5-Star
Base Material Nylon
Base Color Black
Standards Cal 117
* This product's country of origin is subject to change

Compliance and Restrictions