Check Availability
  • CARRAND 

    Microfiber String, Screw On, Blue, 48" Handle Length

  • Item # 39R398
  • Mfr. Model # 93210
  • (1)
Microfiber String, Screw On, Blue, 48" Handle Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R398
Mfr. Model # 93210
UNSPSC #47131617
Shipping Weight 0.97 lbs
Country of Origin China *
Mop Style String
Mop Head Material Microfiber
Frame Width 11"
Frame Depth 7"
Launderable Yes
Mop Head Color Blue
Mop Connection Type Screw On
Mop End Type Loop
Handle Included Yes
Color Coding System Yes
Handle Material Steel
Handle Length 48"
Handle Color White
Features Strong Steel Handle; Extra-Absorbent Bonnet; Wash Glove Can Be Removed From Pole For Professional Hand Car Wash
For Use With Pole or by hand
Item Car Wash Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms