Check Availability
  • CARRAND 

    Medium Duty Microfiber Cloth, Yellow, 22" x 36", 1 EA

  • Item # 39R426
  • Mfr. Model # 40059AS
Medium Duty Microfiber Cloth, Yellow, 22" x 36", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R426
Mfr. Model # 40059AS
UNSPSC #47131502
Catalog Page 911
Shipping Weight 0.45 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Yellow
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Drying
Launderable/Disposable Launderable
Size 22" x 36"
GSM 320
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In