Check Availability
  • CARRAND 

    Medium Duty Microfiber Cloth, Gray, Blue, Yellow, 12" x 16", 3 PK

  • Item # 39R422
  • Mfr. Model # 40061
Medium Duty Microfiber Cloth, Gray, Blue, Yellow, 12" x 16", 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R422
Mfr. Model # 40061
UNSPSC #47131502
Shipping Weight 0.25 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Assorted
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Detailing, Drying, Polishing
Launderable/Disposable Launderable
Size 12" x 16"
GSM 240
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.