Check Availability
  • CARRAND 

    Heavy Duty Microfiber Cloth, Yellow, Gray, 16" x 18", 1 EA

  • Item # 39R424
  • Mfr. Model # 45606AS
Heavy Duty Microfiber Cloth, Yellow, Gray, 16" x 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R424
Mfr. Model # 45606AS
UNSPSC #47131502
Shipping Weight 0.32 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Assorted
Cleaning Cloth Duty Rating Heavy Duty
Suggested Cleaning Application Detailing
Launderable/Disposable Launderable
Size 16" x 18"
GSM 420
* This product's country of origin is subject to change

Compliance and Restrictions