Check Availability
  • CARRAND 

    Brown Threaded Wood Handle, Length 72"

  • Item # 48WX16
  • Mfr. Model # 93502
Brown Threaded Wood Handle, Length 72"
Qty
  • Web Price
    $15.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WX16
Mfr. Model # 93502
UNSPSC #47131609
Shipping Weight 1.68 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 72"
Broom Handle Material Wood
Broom Handle Tip Material Polypropylene
Broom Handle Color Natural Wood
Color Coding System No
For Use With Squeegees, Brushes
Item Handle
Includes Metal Tip
Features Metal Tip with Acme Thread
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions