Check Availability
  • CARRAND 

    Black Threaded Steel Handle, Length 60"

  • Item # 48WX15
  • Mfr. Model # 93069
Black Threaded Steel Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WX15
Mfr. Model # 93069
UNSPSC #47131609
Shipping Weight 0.8 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Steel
Broom Handle Tip Material Polypropylene
Broom Handle Color Black
Color Coding System No
For Use With Squeegees, Brushes
Item Handle
Includes Metal Tip
Features Steel Handle with Metal Tip Acme Thread
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions