Check Availability
  • CARRAND 

    64" Aluminum Vehicle Detailers Kit

  • Item # 39R411
  • Mfr. Model # 93971
64" Aluminum Vehicle Detailers Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R411
Mfr. Model # 93971
UNSPSC #47131828
Shipping Weight 3.31 lbs
Country of Origin China *
Item Vehicle Detailers Kit
Overall Length 64"
Bristle Color Gray
Trim Length 10"
Handle Material Aluminum
Bristle Material PVC
Brush Length 5-1/2"
Brush Width 10"
Chemical Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.