Check Availability
  • CAROL 

    Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 100 ft. Length

  • Item # 30YJ32
  • Mfr. Model # CP6.30.07
Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 100 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Excellent for digital video and broadband and baseband analog video. Filler design makes cable very round and easy to handle.
Show More Close
 

Technical Specifications

Item # 30YJ32
Mfr. Model # CP6.30.07
UNSPSC #26121609
Catalog Page 346
Shipping Weight 2.68 lbs
Country of Origin USA *
Item Category Cable
Category Type 6
Plenum Rated Yes
Wire Size 23 AWG
Number of Conductor Pairs 4
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.200"
Length 100 ft.
Package Type Pull Pac
Frequency 250 MHz
Jacket Color Blue
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ISO/IEC 11801 Ed. 2.0, ICEA S-102-700, UL and c(UL) Type CMP (NFPA262 and CSA FT-6 Steiner Tunnel Fire Tests), UL 444
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close