Check Availability
Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs:  4, 1000 ft. Length Cable,Cat 6,23 AWG,1000 ft,Gray
  • CAROL 

    Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 21EN42
  • Mfr. Model # CP6.30.10
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Product Details

For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(a)(g). 0°C low temp. rating. Sequential foot markings. Solid conductor.
Show More Close
 

Technical Specifications

Item # 21EN42
Mfr. Model # CP6.30.10
UNSPSC #26121609
Catalog Page 346
Shipping Weight 26.4 lbs
Country of Origin Varies *
Item Category Cable
Category Type 6
Plenum Rated Yes
Wire Size 23 AWG
Number of Conductor Pairs 4
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.200"
Length 1000 ft.
Package Type Pull Pac
Frequency 250 MHz
Jacket Color Gray
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA/EIA 568 B.2-1,ANSI/TIA/EIA 862, ICEA S-102-700, UL & c(UL) Type CMP (NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications), UL 444, Third Party Verified for Guaranteed Performance
Green Environmental Attribute RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.